Beli ember kaleng di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Ember Sampah Metal (Trash Bin)
    Mulai

    Rp91.900

    Non Brand Ember Sampah Metal (Trash Bin)
    atribut:
    • Capacity (L): 20
  2. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  3. ViewSonic Monitor Cost Effective (Layar Display)
    Mulai

    Rp2.399.900

    ViewSonic Monitor Cost Effective (Layar Display)
    Deskripsi:
    The ViewSonic VA2223-H is a cost-effective 22inch Full HD monitor with HDMI and VGA input that is ideal for business or home usage. It features 1080p resolution which delivers stunning image quality and more detailed content. ViewSonic's exclusive ViewMode feature provides intuitive presets that deliver optimized screen performance in different applications. Besides, Flicker-Free technology and a Blue Light Filter help to eliminate eyestrain from extended viewing periods for improved productivity. A VESA-compatible mount adapts easily to multi-monitor or wall-mount set ups.
    atribut:
    • Display Size (inch): 22
    • Viewable Area (inch): 21.5
    • Panel: TN
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 60
    • Backlight Life (hour): 30000
    • Brightness (cd/m²): 250 (Typical)
    • Color Gamut: NTSC: 72% size (Typ; sRGB: 102% size (Typ)
    • Colors: 16.7million
    • Dimensions (WxHxD) (mm): Physical : 510x370x185; Physical Without Stand : 510x310x25
    • Light Source: LED
    • PC Operating System: Windows 10 certified; macOS tested
    • Pixel Size (mm): 0.248(H)x0.248(V)
    • Port : VGA,HDMI
    • Power Consumption (W): 24
    • Response Time (ms): 5
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Tilt (°): Forward : -4/Back : 14
    • Viewing Angle (°): 90 horizontal, 65 vertical
    • Voltage (V): AC 100-240
  4. KANSAI PAINT Cat Besi Kayu FTALIT 20kg
    17%
    Mulai

    Rp1.899.900

    KANSAI PAINT Cat Besi Kayu FTALIT 20kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Thickness of the Paint Layer (microns): 25-35
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (%): 10 – 20 (Brush & Roll); 20 - 30 (Spray)
    • Dilution: Thinner
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Theoretical Scattering (m²/kg/layer): 10-12
  5. Eterna Paint Brush 633 (Kuas Cat)
    Rating:
    100% of 100
    (28)
    Mulai

    Rp4.900

    Eterna Paint Brush 633 (Kuas Cat)
    Deskripsi:
    Eterna Tools adalah produsen asli Indonesia yang fokus bergerak di bidang perkakas kebutuhan pengecatan besi.Kuas ETERNA menjadi salah satu kebutuhan wajib jika anda ingin mengecat berbagai barang dirumah anda. kuas eterna dapat diandalkan dengan kualitas bulu yang rapi dan kuat. kuas Eterna juga tidak mudah rusak atau copot sehingga dapat digunakan berkali - kali.
  6. Non Brand Ember Stainless Steel
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

  7. Tanaka Steel Bucket
    Mulai

    Rp199.900

    Tanaka Steel Bucket
    atribut:
    • Capacity (L): 11
    • Outer Dia. x H (mm): 315x240
    • Finish Material: Main Body: Galvanized Steel Sheet, Handle: Zinc Iron Wire, Handle: Polypropylene(PP)
  8. HomeMaster Bucket Stainless Motif dengan Handle
    Mulai

    Rp149.900

    HomeMaster Bucket Stainless Motif dengan Handle
    Deskripsi:
    Ember dari stainless ini cocok untuk menyimpan berbagai jenis barang,seperti es,champagne,wine dll
  9. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  10. HomeMaster Bucket Stainless with Handle
    Mulai

    Rp129.900

    HomeMaster Bucket Stainless with Handle
    Deskripsi:
    Ember dari stainless ini cocok untuk menyimpan berbagai jenis barang,seperti es,champagne,wine dllatau menjadi tempat sampah mini di meja untuk cangkang/ampas makanan seperti seafoodDilengkapi dengan handle untuk memudahkan pembawaaan
  11. Ruijie 10 Ports Multi-Gigabit Layer 3 Managed Switch with 8 PoE++ Ports, 2 SFP+ Uplink Ports
    Mulai

    Rp11.999.900

    Ruijie 10 Ports Multi-Gigabit Layer 3 Managed Switch with 8 PoE++ Ports, 2 SFP+ Uplink Ports
    atribut:
    • Certification: CE
    • Dimensions (WxDxH) (mm): 442x313x175
    • Forwarding Rate (Mpps): 360
    • Layer Type: Layer 3
    • MTBF: > 400000
    • Mac Address Table: 32000
    • Max. VLANs: 4094
    • Port Surge (kV): 6
    • Switching Capacity (Gbps): 480
    • fan: 1
  12. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  13. Akebonno Stock Pot (Panci)
    Mulai

    Rp409.900

    Akebonno Stock Pot (Panci)
    atribut:
    • Material: Stainless Steel
Daftar Harga ember kaleng Terbaru October 2026
Non Brand Ember JY Kaleng Galvalum Bulat Kerucut Dengan Gagang (Trash Bin)Rp139.900
Non Brand Ember Sampah Metal (Trash Bin)Rp91.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
ViewSonic Monitor Cost Effective (Layar Display)Rp2.399.900
Casnic Inox Ember Stainless SteelRp139.900
KANSAI PAINT Cat Besi Kayu FTALIT 20kgRp1.899.900
Eterna Paint Brush 633 (Kuas Cat)Rp4.900
Non Brand Ember Stainless SteelRp109.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
Tanaka Steel BucketRp199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)